1/2 in. Knob in Satin Nickel
Riva 1/2 in. Knob in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- 2-1/2 in (64 mm) Length Knob
- Finished in Satin Nickel
- Amerock exclusive design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Riva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/16 in
- Height:
- 1-3/16 in
- Length:
- 2-1/2 in
- Material:
- Zinc
- Width:
- 1/2 in