6-5/16 in. Center-to-Center Pull in Black Brushed Nickel
Separa 6-5/16 in. Center-to-Center Pull in Black Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 6-5/16 in (160 mm) Center-to-Center Pull
- Finished in Black Brushed Nickel
- Amerock Exclusive Design
- Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 6-5/16 in
- Collection:
- Separa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Brushed Nickel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 2-1/2 in
- Hardware Type:
- Pull
- Height:
- 1-3/16 in
- Length:
- 8-13/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 1/2 in