8 in. Center-to-Center Cabinet Pull in Silver Champagne
Separa 8 in. Center-to-Center Cabinet Pull in Silver Champagne
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 8 in
- Collection:
- Separa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Silver Champagne
- Depth:
- 1-3/16 in
- Diameter - Base:
- 2-1/2 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/16 in
- Length:
- 10-1/2 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 1/2 in