This product requires certification to purchase.

Single Robe Hook in Matte Black

You last purchased this on
 
Amerock

St. Vincent Single Robe Hook in Matte Black

  • Fast #
  • Part #ABH36040MB
  • Item #9631113
  • Manufacturer Part #BH36040MB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

St. Vincent Single Robe Hook in Matte Black

  • Fast #
  • Part #ABH36040MB
  • Item #9631113
  • Manufacturer Part #BH36040MB
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique faceted design adds a high-end luxury upgrade to any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock St. Vincent collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the St. Vincent collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
1-9/16 in
Collection:
St. Vincent
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-7/8 in
Length:
3-7/16 in
Material:
Zinc
Number of Hooks:
1
Width:
11/16 in