This product requires certification to purchase.

10-1/16 in. Center-to-Center Bar Pull in Polished Nickel

Amerock

Stature 10-1/16 in. Center-to-Center Bar Pull in Polished Nickel

  • Fast #
  • Part #ABP37400PN
  • Item #10371229
  • Manufacturer Part #BP37400PN
5 out of 5 Customer Rating
Brand image
Amerock

Stature 10-1/16 in. Center-to-Center Bar Pull in Polished Nickel

  • Fast #
  • Part #ABP37400PN
  • Item #10371229
  • Manufacturer Part #BP37400PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
10-1/16 in
Depth
1-3/8 in
Diameter - Base
13/16 in
Height
1-3/8 in
Length
10-7/8 in
Width
9/16 in
Characteristics & Features
Collection
Stature
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Bar Pull
Material
Zinc
Shape
Bar
Style
Transitional
Warranty & Product Information
UPC
026634332751