This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Amerock

Stature 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #ABH36094G10
  • Item #9630899
  • Manufacturer Part #BH36094G10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Stature 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #ABH36094G10
  • Item #9630899
  • Manufacturer Part #BH36094G10
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Stature collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Stature collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Collection:
Stature
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
2-15/16 in
Length:
24 in
Material:
Zinc, Stainless Steel
Number of Bars:
1
Width:
9/16 in