This product requires certification to purchase.

Single Robe Hook in Champagne Bronze

Amerock

Stature Single Robe Hook in Champagne Bronze

  • Fast #
  • Part #ABH36090CZ
  • Item #9631166
  • Manufacturer Part #BH36090CZ
5 out of 5 Customer Rating
Brand image
Amerock

Stature Single Robe Hook in Champagne Bronze

  • Fast #
  • Part #ABH36090CZ
  • Item #9631166
  • Manufacturer Part #BH36090CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Stature collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Stature collection
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2-1/4 in
Height
2-1/2 in
Length
1-3/8 in
Width
11/16 in
Characteristics & Features
Collection
Stature
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Material
Zinc
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634308473