This product requires certification to purchase.

Single Robe Hook in Polished Nickel

Amerock

Stature Single Robe Hook in Polished Nickel

  • Fast #
  • Part #ABH36090PN
  • Item #11535892
  • Manufacturer Part #BH36090PN
4.9 out of 5 Customer Rating
Brand image
Amerock

Stature Single Robe Hook in Polished Nickel

  • Fast #
  • Part #ABH36090PN
  • Item #11535892
  • Manufacturer Part #BH36090PN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Zinc
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Single Hook design
  • Transitional design
  • Mounting hardware included
  • Versatile transitional style and intricate craftsmanship easily upgrades any bath
  • Pair with matching cabinet knobs and pulls from the Amerock Stature collection for an effortless designer hardware look
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
1-3/8 in
Width
11/16 in
Characteristics & Features
Collection
Stature
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Zinc
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634354395