This product requires certification to purchase.

6-5/16 in. Center-to-Center Drawer Pull in Golden Champagne/Matte Black

Amerock

Urbanite 6-5/16 in. Center-to-Center Drawer Pull in Golden Champagne/Matte Black

  • Fast #
  • Part #ABP778160BBZMB
  • Item #10479213
  • Manufacturer Part #BP778160BBZMB
3.2 out of 5 Customer Rating
Brand image
Amerock

Urbanite 6-5/16 in. Center-to-Center Drawer Pull in Golden Champagne/Matte Black

  • Fast #
  • Part #ABP778160BBZMB
  • Item #10479213
  • Manufacturer Part #BP778160BBZMB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/16 in
Diameter - Base
7/16 in
Height
1-3/16 in
Length
9-1/16 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Urbanite
Color Finish Category
Gold Tones
Color Finish Name
Golden Champagne, Matte Black
Hardware Type
Drawer Pull
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634342309