7-9/16 in. Center-to-Center Pull in Polished Chrome/White
Urbanite 7-9/16 in. Center-to-Center Pull in Polished Chrome/White
Frequently Purchased Together
Product Details
Product Details
- 7-9/16 in (192 mm) Center-to-Center Pull
- Finished in Polished Chrome/White
- Amerock Exclusive Design
- Includes mounting hardware: M4 X 1 in. & M4 X 1-9/16 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Urbanite
- Color Finish Category:
- Whites
- Color Finish Name:
- Polished Chrome/White
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Pull
- Height:
- 1-3/16 in
- Length:
- 10-1/4 in
- Material:
- Zinc, Aluminum
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 1/2 in