This product requires certification to purchase.

3 in. Center-to-Center Drawer Pull in Champagne Bronze

Amerock

Vaile 3 in. Center-to-Center Drawer Pull in Champagne Bronze

  • Fast #
  • Part #ABP37230CZ
  • Item #10113630
  • Manufacturer Part #BP37230CZ
4 out of 5 Customer Rating
Brand image
Amerock

Vaile 3 in. Center-to-Center Drawer Pull in Champagne Bronze

  • Fast #
  • Part #ABP37230CZ
  • Item #10113630
  • Manufacturer Part #BP37230CZ
4 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-1/16 in
Length
3-15/16 in
Width
1/4 in
Characteristics & Features
Collection
Vaile
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Drawer Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
UPC
026634321328