This product requires certification to purchase.

3 in. Center-to-Center Bar Pull in Champagne Bronze

Amerock

Versa 3 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP55530CZ
  • Item #10409049
  • Manufacturer Part #BP55530CZ
3.2 out of 5 Customer Rating
Brand image
Amerock

Versa 3 in. Center-to-Center Bar Pull in Champagne Bronze

  • Fast #
  • Part #ABP55530CZ
  • Item #10409049
  • Manufacturer Part #BP55530CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-5/16 in
Diameter - Base
5/16 in
Height
1-5/16 in
Length
3-15/16 in
Width
1/2 in
Characteristics & Features
Collection
Versa
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Bar Pull
Material
Zinc
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634338807