This product requires certification to purchase.

1-3/16 in. Cabinet Knob in Polished Chrome

Amerock

Westerly 1-3/16 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #ABP5371826
  • Item #10371239
  • Manufacturer Part #BP5371826
5 out of 5 Customer Rating
Brand image
Amerock

Westerly 1-3/16 in. Cabinet Knob in Polished Chrome

  • Fast #
  • Part #ABP5371826
  • Item #10371239
  • Manufacturer Part #BP5371826
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Westerly series
  • 8-32 x 1 screw(s) included
  • Covered by a limited lifetime warranty
  • Includes 1 knob
  • Requires Certification
Dimensions & Measurements
Depth
1-3/16 in
Diameter - Base
13/16 in
Height
1-3/16 in
Length
1-3/16 in
Package Quantity
Pack of 1
Width
1-3/16 in
Characteristics & Features
Collection
Westerly
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Transitional
Warranty & Product Information
UPC
026634333048