This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Champagne Bronze

You last purchased this on
 
Amerock

Westerly 18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54024CZ
  • Item #10001631
  • Manufacturer Part #BP54024CZ
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

Westerly 18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54024CZ
  • Item #10001631
  • Manufacturer Part #BP54024CZ
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Westerly series
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Specifications

Center to Center:
18 in
Collection:
Westerly
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
2 in
Diameter - Base:
1-5/16 in
Hardware Type:
Appliance Pull
Height:
2 in
Length:
19-15/16 in
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Transitional
Width:
7/8 in