This product requires certification to purchase.

6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

Amerock

Westerly 6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP5372226
  • Item #10371243
  • Manufacturer Part #BP5372226
3.6 out of 5 Customer Rating
Brand image
Amerock

Westerly 6-5/16 in. Center-to-Center Cabinet Pull in Polished Chrome

  • Fast #
  • Part #ABP5372226
  • Item #10371243
  • Manufacturer Part #BP5372226
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/8 in
Diameter - Base
7/8 in
Height
1-3/8 in
Length
7-9/16 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Westerly
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Pull
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634333086