This product requires certification to purchase.

8-13/16 in. Center-to-Center Cabinet Pull in Satin Nickel

Amerock

Westerly 8-13/16 in. Center-to-Center Cabinet Pull in Satin Nickel

  • Fast #
  • Part #ABP53724G10
  • Item #10408849
  • Manufacturer Part #BP53724G10
4.9 out of 5 Customer Rating
Brand image
Amerock

Westerly 8-13/16 in. Center-to-Center Cabinet Pull in Satin Nickel

  • Fast #
  • Part #ABP53724G10
  • Item #10408849
  • Manufacturer Part #BP53724G10
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Transitional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc construction for lifelong durability
  • Mounting hardware included for quick and easy installation
  • Coordinates seamlessly with finishes from popular plumbing and lighting brands
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-7/16 in
Diameter - Base
5/8 in
Height
1-7/16 in
Length
10-1/8 in
Width
7/16 in
Characteristics & Features
Collection
Westerly
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Arch
Style
Transitional
Warranty & Product Information
UPC
026634339194