This product requires certification to purchase.

24 in. Center-to-Center Appliance Pull in Champagne Bronze

Amerock

Winsome 24 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54067CZ
  • Item #10213715
  • Manufacturer Part #BP54067CZ
5 out of 5 Customer Rating
Brand image
Amerock

Winsome 24 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #ABP54067CZ
  • Item #10213715
  • Manufacturer Part #BP54067CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Winsome collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Amerock's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
24 in
Depth
2-1/4 in
Diameter - Base
1-1/4 in
Height
2-1/4 in
Length
26-1/2 in
Package Quantity
Pack of 1
Width
3/4 in
Characteristics & Features
Collection
Winsome
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Appliance Pull
Shape
Bar
Style
Traditional
Warranty & Product Information
UPC
026634327368