Ameron International Dualoy® 3000/LCX 2 in. Fiberglass Reinforced Pipe A22466486

DESCRIPTION

  • Coaxial underground fuel-handling system with rigid fiberglass primary and integral fiberglass containment layers
  • Dualoy® 3000/LCX piping is UL Listed for use with motor vehicle fuels, concentrated fuels, high blend fuels and aviation and marine fuels
  • Filament-wound fiberglass reinforced epoxy pipe with integral epoxy liner and exterior coating

Ameron International Dualoy® 3000/LCX 2 in. Fiberglass Reinforced Pipe

A22466486

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2310
Collection
Dualoy® 3000/LCX
End Connection 1
Plain End
End Connection 2
Plain End
Length
32 ft
Material
Coaxial Fiberglass
Pipe Tubing Size
2 in
UL Listed
Yes
Wall Thickness
0.08 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY