• Cart

Ameron International 2 in. Sleeve Fiberglass Couplings A22850707

DESCRIPTION

  • Compression-molded and filament-wound fiberglass reinforced epoxy
  • Dualoy® 3000/LCX piping is UL Listed for use with motor vehicle fuels, concentrated fuels, high blend fuels and aviation and marine fuels

Ameron International 2 in. Sleeve Fiberglass Couplings

A22850707

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    A22850707 

    $0.0
    $0.0
    Call for Pricing Call us for price Call us for price $0.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Sleeve
End Connection 2
Sleeve
End Connections
Sleeve
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Fiberglass
UL Listed
Yes