5 oz. Adhesive Kit

You last purchased this on
 
Ameron International

5 oz. Adhesive Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ameron International

5 oz. Adhesive Kit

  • Fast #
  • Part #A50210101
  • Item #2146579
  • Manufacturer Part #A50210101
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color:
Red
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Pressure - Maximum:
300 psi
Size:
5 oz
UL Listed:
Yes