2 in. x 20 ft. Coaxial Fiberglass Pipe

You last purchased this on
 
Ameron International

Dualoy® 3000/LCX 2 in. x 20 ft. Coaxial Fiberglass Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ameron International

Dualoy® 3000/LCX 2 in. x 20 ft. Coaxial Fiberglass Pipe

  • Fast #
  • Part #A22854386
  • Item #3640486
  • Manufacturer Part #22854386
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Coaxial underground fuel-handling system with rigid fiberglass primary and integral fiberglass containment layers
  • Filament-wound fiberglass reinforced epoxy pipe with integral epoxy liner and exterior coating
  • Dualoy® 3000/LCX piping is UL Listed for use with motor vehicle fuels, concentrated fuels, high blend fuels and aviation and marine fuels
  • Straightforward installation and easy to repair
  • Inherently corrosion resistant
  • Excellent long-term abrasion resistance
  • Hydraulically more efficient; increased flow rates at lower cost
  • Real value through sophisticated manufacturing technology of Dualoy 3000/LCX
  • Extended life cycle; 30-year warranty for fuel compatibility
  • Retestable at any time
  • Requires Certification

Specifications

ASTM:
ASTM D-2310
Collection:
Dualoy® 3000/LCX
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
20 ft
Material:
Coaxial Fiberglass
PipeTubing Size:
2 in
Pressure Class:
200 psi
UL Listed:
Yes
Wall Thickness:
0.08 in