Ameron International Bell End x MNPT Fiberglass Adapter A22370202

DESCRIPTION

  • Coaxial underground fuel-handling system with rigid fiberglass primary and integral fiberglass containment layers
  • Dualoy® 3000/LCX piping is UL Listed for use with motor vehicle fuels, concentrated fuels, high blend fuels and aviation and marine fuels
  • Filament-wound fiberglass reinforced epoxy pipe with integral epoxy liner and exterior coating

Ameron International Bell End x MNPT Fiberglass Adapter

A22370202

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Bell End
End Connection 2
MNPT
End Connections
Bell End x MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Fiberglass
UL Listed
Yes