10 in. Steel Flanged Check Valve
Series 1000DCV 10 in. Steel Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flanged end connections
- Includes bypass
- Epoxy coated for longevity
- Horizontal or vertical installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.5 Class 125
- ASTM:
- ASTM B-63 1982
- AWWA:
- AWWA C-207 Class D, AWWA C-550
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Series 1000DCV
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 26-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 36 in
- Material:
- Steel
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Fire Sprinkler, Industrial, Irrigation
- Temperature Range:
- 33 to 110 Deg F (0.5 to 43 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Steel
- Valve Body Style:
- Straight
- Valve Seat Material:
- Bronze
- Valve Size:
- 10 in
- Valve Type:
- Check Valve
- Weight:
- 192 lb
- Width:
- 26 in