2-1/2 - 4 in. Check Valve Repair Kit
2-1/2 - 4 in. Check Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No special tools required for servicing
- Includes all the necessary components for first check repair
- The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
- O-ring lube to reduce any friction
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4000SS, 5000SS
- Height:
- 6-7/10 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 10 in
- Product Type:
- First Check Repair Kit
- UL Listed:
- No
- Valve Size:
- 2 in - 4 in
- Weight:
- 1.9 lb
- Width:
- 6-3/10 in