DESCRIPTION

  • Ball valve type test cocks
  • Compact design
  • Groove fittings allow integral pipeline adjustment
  • No special tools are required
  • Single housing sleeve access port design for easy maintenance
  • Stainless steel body
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • Tri-link check modules provides lowest pressure loss

Ames Fire & Waterworks #2 Check Assembly

AME7010110

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
4000SS, 5000SS
Type
Second Check Kit
UL Listed
No
Valve Size
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS