6 in. Double Check Assembly

You last purchased this on
 
Ames Fire & Waterworks

2000SS 6 in. Double Check Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

2000SS 6 in. Double Check Assembly

  • Fast #
  • Part #A2000SSOSYPIU
  • Item #3295540
  • Manufacturer Part #0191523
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One top entry access cover for easy maintenance
  • Non-health hazard application
  • Stainless steel body
  • The maximum working pressure is 175 psi (12.06 bar)
  • Low pressure drop
  • Modular construction
  • Compact design
  • No special tools are required
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510-92
Application:
Commercial, Industrial
BAA Compliant:
No
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
2000SS
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
100 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
36-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Maximum Temperature:
110
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
175 psi
Product Type:
Double Check Valve Assembly
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
6 in
Valve Type:
Backflow Preventer
Weight:
511 lb
Width:
26 in