• Cart

Ames Fire & Waterworks 4000SS 6 in. 4000SS Reduced Pressure Zone Backflow Preventer (Less Gate) A4000SSLGU

DESCRIPTION

  • Cam-check assembly provides maximum flow at low pressure drop
  • Compact construction for smaller enclosures
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Short end-to-end dimensions makes retrofit easy
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping costs
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Top mounted test cocks

Ames Fire & Waterworks 4000SS 6 in. 4000SS Reduced Pressure Zone Backflow Preventer (Less Gate)

A4000SSLGU

Valve Size:

6 in

SPECIFICATIONS

Collection
4000SS
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
Type
Reduced Pressure Zone Assembly
UL Listed
No
Valve Seat Material
Rubber
Valve Size
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now