8 x 8 x 8 in. Flanged Fire Service Strainer

You last purchased this on
 
Ames Fire & Waterworks

Series 7001 8 x 8 x 8 in. Flanged Fire Service Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

Series 7001 8 x 8 x 8 in. Flanged Fire Service Strainer

  • Fast #
  • Part #A70011COFLGX
  • Item #4375220
  • Manufacturer Part #0690891
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL, UPC and FM approved for fire systems
  • Flanged ends
  • Epoxy coated steel body
  • 304 stainless steel strainer element
  • Large solids trap to minimize screen blockage
  • One cleanout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
BAA Compliant:
No
Coating:
Epoxy
Collection:
Series 7001
Cover Material:
Steel
Depth:
35-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Height:
25-1/6 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
31-1/4 in
Material:
Brass, Bronze, Stainless Steel, Steel
Maximum Temperature:
140
Minimum Temperature:
140
NSF Certified:
No
Perforation Size:
1/4 in
Pressure - High:
175
Pressure Class:
150#
Recommended Valve Application:
Water
Strainer Body:
Steel
Strainer Type:
Basket
UL Listed:
Yes
Valve Body Material:
Steel
Valve Body Style:
Inline
Weight:
535 lb
Width:
28-3/4 in