Air Gap 2 x 2-1/2 - 10 in. Plastic
Air Gap 2 x 2-1/2 - 10 in. Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory replacement part
- Funnels minor relief valve discharges into drains
- Conforms to air gap installation requirements
- Nozzle design directs flow directly into funnel reducing side spray
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 4000SS and 5000SS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Diameter:
- 8 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Air Gap
- UL Listed:
- No
- UPC:
- 737733018940
- Valve Body Material:
- Plastic
- Valve Size:
- 2 in
- Weight:
- 1.7 lb
- Width:
- 8 in