DESCRIPTION

  • Can be installed vertically or horizontally
  • Provides an unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel
  • Recommended for installation on reduced pressure zone assemblies

Ames Fire & Waterworks Air Gap Assembly

AAIRGAPCM

Height:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
Height
10-3/16 in
IAPMO Listed
No
Length
2 in
Material
Plastic
Range in
10 in - 2-1/2 in
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY