DESCRIPTION

  • Ball valve type test cocks
  • Compact design
  • Groove fittings allow integral pipeline adjustment
  • Maximum working pressure: 175 psi
  • No special tools are required
  • Single housing sleeve access port design for easy maintenance
  • Stainless steel body
  • Tri-link check modules provides low pressure loss

Ames Fire & Waterworks C200 C200 Double Check Backflow Preventer with Butterfly Valve

AC200BFG

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
CSA Certified
CSA B64.5
Collection
C200
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Height
16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
31 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
Yes
Valve Size
2-1/2 in
Valve Type
Backflow Preventers

Starting at
$2078.08
EACH
  • QUANTITY