DESCRIPTION
- Ball valve type test cocks
- Compact design
- Low pressure drop
- Maximum working pressure: 175 psi
- Modular construction
- No special tools are required
- One top entry access cover for easy maintenance
- Stainless steel body
Ames Fire & Waterworks Stainless Steel Backflow Preventer Assembly Outside Stem and Yoke Gate Valve
A0690530
Valve Size:
SPECIFICATIONS
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- End Connections
- Flanged
- FM Approved
- No
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Stainless Steel
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 110
- NSF Certified
- No
- UL Listed
- No
- Valve Size
- 10 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday