DESCRIPTION

  • Cam-check assembly provides maximum flow at low pressure drop
  • Compact construction for smaller enclosures
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Short end-to-end dimensions makes retrofit easy
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping costs
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Top mounted test cocks

Ames Fire & Waterworks #2 Check Assembly

A7010029

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Ames Fire & Waterworks C400 and C500 Check Valves
Valve Size
2-1/2 in - 4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS