• Cart

DESCRIPTION

  • Compact design
  • Includes all the necessary components for first check repair
  • Low pressure drop
  • Modular construction
  • No special tools required for servicing
  • O-ring lube to reduce any friction
  • Temperature range is 33 to 180 degrees F (0.5 to 82 degrees C)
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight

Ames Fire & Waterworks Check Valve Repair Kit

A701009

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Series 2000SS Double Check Valve Assemblies and Series 3000SS Double Check Detector Assemblies
Product Type
Check Kit
UL Listed
No
Valve Size
2-1/2 in - 4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS