• Cart

DESCRIPTION

  • 304 (Schedule 40) stainless steel housing and sleeve
  • 70 Percent lighter than traditional designs
  • Bottom mounted stainless steel relief valve
  • Drip tight shutoff valves
  • Extremely compact design allows for small enclosures to be used
  • Groove couplings for easy installation and pipe alignment
  • Link check modules provide lowest pressure loss
  • Replaceable check disc rubber
  • Torsion spring check modules for ease of serviceability

Ames Fire & Waterworks Colt™ Series C400 Stainless Steel Flanged 175 psi Backflow Preventer

AC400OSY

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
Collection
Colt™ Series C400
Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Recommended Valve Application
Water
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
8 in
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY