4 in. 304 Stainless Steel Grooved Straight Body Sprinkler Valve

You last purchased this on
 
Ames Fire & Waterworks

LFC300 4 in. 304 Stainless Steel Grooved Straight Body Sprinkler Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

LFC300 4 in. 304 Stainless Steel Grooved Straight Body Sprinkler Valve

  • Fast #
  • Part #ALFC300BFGCFMP
  • Item #4529769
  • Manufacturer Part #0124581
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Furnished with a cubic feet per minute meter
  • Replaceable check disc rubber
  • Stainless steel single housing with access sleeve
  • Compact construction allows for smaller vaults and enclosures
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510 1997, AWWA M-22
Application:
Commercial, Industrial
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
LFC300
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
16 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
29 in
Material:
Stainless Steel
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Fire Sprinkler, Potable Water
Schedule Class:
40
Temperature Range:
33 to 110 Deg F (0.5 to 43 Deg C)
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Operator:
Gear Operator Handle
Valve Seat Material:
Rubber
Valve Size:
4 in
Valve Type:
Backflow Preventer
Weight:
84 lb
Width:
33 in