2 in. Stainless Steel Female Threaded 175 psi Backflow Preventer
Deringer 30/30G 2 in. Stainless Steel Female Threaded 175 psi Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
- Integral shutoffs for shorter lay length and lightweight construction
- Dual-action check modules for low- and high-flow performance
- Type II bypass for lower weight and simplified testing
- Tamper resistant test cocks
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510 2007
- Coating:
- Polymer
- Collection:
- Deringer 30/30G
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Height:
- 12-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 22-3/10 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Low:
- 10
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Fire Protection, Food Processing, Industrial, Irrigation, Plumbing, Residential, Waterworks
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 2 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 60 lb
- Width:
- 22-1/4 in