This product requires certification to purchase.

2-1/2 in 304 Stainless Steel Grooved Reduced Pressure Zone Assembly with Shutoff Valves and Test Cocks

Ames Fire & Waterworks

Deringer 40/40G 2-1/2 in 304 Stainless Steel Grooved Reduced Pressure Zone Assembly with Shutoff Valves and Test Cocks

  • Fast #
  • Part #AD2540
  • Item #8455371
  • Manufacturer Part #D-2540
4 out of 5 Customer Rating
Brand image
Ames Fire & Waterworks

Deringer 40/40G 2-1/2 in 304 Stainless Steel Grooved Reduced Pressure Zone Assembly with Shutoff Valves and Test Cocks

  • Fast #
  • Part #AD2540
  • Item #8455371
  • Manufacturer Part #D-2540
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Integral shutoffs for shorter lay length and lightweight construction
  • Dual-action check module for low-and high-flow performance
  • Prewired supervisory switches
  • Tamper-resistant test cocks
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI B16.1 Class 125
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511, AWWA C-606
BAA Compliant:
Yes
Coating:
Polymer
Collection:
Deringer 40/40G
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
14
IAPMO Listed:
No
Included:
Shutoff Valve(s), Test Cock(s)
Installation Type:
Horizontal
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
18-7/10
Material:
Bronze, Plastic, Rubber, Stainless Steel
Material Type:
17-7, 18-8, 302, 304, Buna-N, PTFE
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Low:
10
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial, Fire Protection, Irrigation, Plumbing, Waterworks
UL Listed:
Yes
UPC:
737733033325
Valve Body Material:
304 Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Actuator Ready
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl, Polymer
Valve Size:
2-1/2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
51
Width:
24