Ames Fire & Waterworks

Deringer 50/50G 8 in. 304 Stainless Steel Flanged Backflow Preventer

Part #AD8050GLM  |  Manufacturer Part #D-8050G-LM

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Resiliently seated and inline OSY shutoff valves
  • Dual-action check module for low-and high-flow performance
  • Prewired supervisory switches
  • Tamper-resistant test cocks

Specifications

ANSI Specifications: [ANSI 372, ANSI B16.1 Class 125]

AWWA Specifications: [AWWA C-509, AWWA C-511 2007, AWWA C-606]

Collection: Deringer 50/50G

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Height: 48 in

High Pressure: 175

IAPMO Listed: No

Installation Type: Horizontal

Length: 45 in

Low Pressure: 10

Material: Stainless Steel

Material Type: 304

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Recommended Valve Application: [Fire Protection, Irrigation, Plumbing, Waterworks]

Temperature Range: 33 to 140 Deg F (0.55 to 60 Deg C)

Type: BBFD8050GLM

UL Listed: UL 3

Valve Body Material: 304 Stainless Steel

Valve Body Style: Inline

Valve Disc Material: Silicone

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: [Noryl, Polymer]

Valve Size: 8 in

Valve Stem: Outside

Valve Type: Backflow Preventer

Weight: 511

Width: 48 in