DESCRIPTION

  • Ball valve type test cocks
  • Compact design
  • Low pressure drop
  • Maximum working pressure: 175 psi
  • Modular construction
  • No special tools are required
  • One top entry access cover for easy maintenance
  • Stainless steel body

Ames Fire & Waterworks 2000SS 2000SS Double Check Backflow Preventer Assembly Outside Stem and Yoke Gate Valve

A2000SSOSY

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510-92
CSA Certified
CSA B64.5
Collection
2000SS
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Height
24-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
37 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
UL Listed
Yes
Valve Size
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY