DESCRIPTION

  • Factory replacement part
  • For 10" backflow
  • Stainless steel

Ames Fire & Waterworks Maxim™ Double Check Backflow Preventer with Butterfly Valve

AM200BFG

Valve Size:

SPECIFICATIONS

CSA Certified
CSA B64.5
Collection
Maxim™
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Height
23 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
36 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
UL Listed
Yes
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY