DESCRIPTION

  • Ball valve type test cocks
  • Compact design
  • Groove fittings allow integral pipeline adjustment
  • Maximum working pressure: 175 psi
  • No special tools are required
  • Single housing sleeve access port design for easy maintenance
  • Stainless steel body
  • Tri-link check modules provides low pressure loss

Ames Fire & Waterworks Colt™ Double Check Backflow Preventer with Outside Stem and Yoke Gate Valve

AC200OSY

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-510
CSA Certified
CSA B64.5
Collection
Colt™
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
FM Approved
No
Height
38 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
Yes
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY