DESCRIPTION

  • Epoxy coated steel body
  • Flanged ends
  • One cleanout
  • UL, UPC and FM approved for fire systems

Ames Fire & Waterworks Flanged Fire Service Strainer

A70011COFLG

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
6 in
Fitting Size 1
6 in
Fitting Sizes
6 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS