• Cart

DESCRIPTION

  • Flanged end connections
  • Horizontal or vertical installation
  • Includes bypass
  • Stainless steel for corrosion resistance

Ames Fire & Waterworks Series 1000SS Flanged Stainless Steel Backflow Preventer with Bypass and Motor

A1000SSDCVCFM

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
AWWA Specifications
AWWA C-207
Collection
Series 1000SS
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
IAPMO Listed
No
Length
40 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
Yes
Pressure Class
125#
UL Listed
Yes
Valve Seat Material
Bronze
Valve Size
4 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY