DESCRIPTION

  • Includes all the necessary components for first check repair
  • No special tools required for servicing
  • O-ring lube to reduce any friction
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight

Ames Fire & Waterworks 4000SS Reduced Pressure Zone Assembly Outside Stem and Yoke 4000SS Gate Valve

A4000SSOSY

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-510-92, AWWA C-511-92
CSA Certified
CSA B64.5
Collection
4000SS
Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Height
30-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
37 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
Type
Reduced Pressure Zone Assembly
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY