DESCRIPTION

  • Bottom mounted stainless steel relief valve
  • Drip tight shutoff valves
  • Extremely compact design allows for small enclosures to be used
  • Groove couplings for easy installation and pipe alignment
  • Link check modules provide low pressure loss
  • Replaceable check disc rubber
  • Stainless steel (304) housing and sleeve
  • Torsion spring check modules for ease of serviceability

Ames Fire & Waterworks Reduced Pressure Zone Backflow Preventer with Outside Stem and Yoke Gate Valve

AM400OSY

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
UL Listed
No
Valve Size
10 in

Starting at
Call for Pricing
  • QUANTITY