Ames Fire & Waterworks

Series 2000SS 10 in. Stainless Steel Flanged 175 psi Backflow Preventer

Part #A0690530  |  Manufacturer Part #0690530

Valve Size:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel body
  • One top entry access cover for easy maintenance
  • Non-health hazard application
  • No special tools are required
  • Compact design
  • Low pressure drop
  • Modular construction
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series 2000SS

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 57-13/100 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Height: 51-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

NSF Certified: No

Type: Double Check Valve Assembly

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: Straight

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 10 in

Valve Type: Backflow Preventer

Weight: 1144

Width: 30 in