3/4 in. Bronze FNPT Backflow Preventer

You last purchased this on
 
Ames Fire & Waterworks

Series 4000B 3/4 in. Bronze FNPT Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

Series 4000B 3/4 in. Bronze FNPT Backflow Preventer

  • Fast #
  • Part #A4000BM3F
  • Item #3521141
  • Manufacturer Part #0436097
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large body passages provides low pressure drop
  • Single access cover and modular check construction for ease of maintenance
  • Bronze body construction for durability
  • Internal relief valve for reduced installation clearances
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Compact space saving design
  • Screwdriver slotted ball valve test cocks
  • Captured springs for safe maintenance
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511 1992
Application:
Commercial, Industrial
BAA Compliant:
Yes
CSA Certified:
CSA B64.4
Coating:
Polymer
Collection:
Series 4000B
Depth:
12-22/25 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
10-3/4 in
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Commercial, Industrial, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Straight
Valve Disc Material:
Silicone
Valve Operator:
T-Handle
Valve Seat Material:
Polymer
Valve Size:
3/4 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
11 lb
Weight Capacity:
30.75 lb
Width:
5-63/100 in
cUPC Certified:
Yes