• Cart

DESCRIPTION

  • Compact construction for smaller enclosures
  • Domestic outside stem and yoke gate valves
  • Health hazard application
  • No special tools are required for servicing
  • No special tools required for servicing
  • Replaceable seats for economical repair
  • Stainless steel body
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs

Ames Fire & Waterworks Series 4000SS 4 in. Stainless Steel Flanged 175 psi Backflow Preventer

AD4000SSOSYP

Valve Size:

4 in

SPECIFICATIONS

Collection
Series 4000SS
Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
4 in
Valve Type
Backflow Preventer

  • QUANTITY

0 item(s) added to Cart Checkout Now