• Cart

DESCRIPTION

  • Bronze body ball valve test cocks
  • Compact design allows for small enclosures to be used
  • Furnished with a gallon per minute meter
  • Short end to end dimensions makes retrofit easy
  • Stainless steel body is light weight reducing installation and shipping costs
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Thermoplastic cam-check valves with stainless steel hinge pins, cam arm, and cam bearing
  • UL and FM outside stem and yoke resilient seated gate valves

Ames Fire & Waterworks Series 5000SS Stainless Steel Flanged 175 psi Backflow Preventer

A5000SSOSYGPM

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-511 1992
CSA Certified
CSA B64.5
Collection
Series 5000SS
Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
40 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
4 in
Valve Type
Backflow Preventer

Starting at
Call for Pricing
  • QUANTITY